Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI081203
Zoro # G023367149
product price:Â
$
95.99
/ea
Key Features
Max. Outside Dia.
1 5/16 in
Max. Flow Rate
72 cfm
Series
PREVO S1
Body Size - Quick Connect Air Couplings
3/8 in
Operating Temperature - Maximum
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI081203
- Zoro #
- G023367149
- UPC #
- -
- Country of Origin
- France
Dimensions
- Max. Outside Dia.
- 1 5/16 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Overall Length
- 3 9/16 in
- Thread Size
- 1/2"
- Wire Rope Length
- 3 9/16 in
- Length
- 3 9/16 in
Details
- Max. Flow Rate
- 72 cfm
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Type
- Threaded
- Operating Temperature - Minimum
- 5 Degrees F
- Material
- Composite
- Max. Working Pressure @ 70 F
- 174 psi
- Interchange Type
- Industrial
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.