Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI081252
- Zoro # G623367143
product price:Â
$
78.94
/ea
Key Features
Operating Temperature - Maximum
158 Degrees F
Body Size - Quick Connect Air Couplings
3/8 in
Connection Thread Type
NPT
Thread Size
3/8"
Max. Working Pressure @ 70 F
174 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI081252
- Zoro #
- G623367143
- UPC #
- -
- Country of Origin
- France
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 174 psi
- Item
- Quick Connect Air Coupling
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Industrial
- Series
- PREVO S1
- Material
- Composite
- Max. Flow Rate
- 72 cfm
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Male, Threaded