Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI081253
Zoro # G323366873
product price:Â
$
83.15
/ea
Key Features
Thread Size
1/2"
Max. Working Pressure @ 70 F
174 psi
Operating Temperature - Maximum
158 Degrees F
Max. Outside Dia.
1 5/16 in
Standards
ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI081253
- Zoro #
- G323366873
- UPC #
- -
- Country of Origin
- France
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Interchange Type
- Industrial
- Connection Type
- Threaded
- Material
- Composite
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Max. Flow Rate
- 72 cfm
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.