Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI081810
Zoro # G223366867
product price:Â
$
62.79
/ea
Key Features
Operating Temperature - Minimum
5 Degrees F
Barb Size
3/8 in
Material
Composite
Body Size - Quick Connect Air Couplings
3/8 in
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI081810
- Zoro #
- G223366867
- UPC #
- -
- Country of Origin
- France
Dimensions
- Barb Size
- 3/8 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Overall Length
- 3 13/16 in
- Max. Outside Dia.
- 1 5/16 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Details
- Operating Temperature - Minimum
- 5 Degrees F
- Material
- Composite
- Connection Type
- Hose Barb
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- PREVO S1
- Item
- Quick Connect Air Coupling
- Max. Working Pressure @ 70 F
- 174 psi
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- For Hose I.D.
- 3/8 in
- Seal Material
- Nitrile
- Max. Flow Rate
- 72 cfm
- Interchange Type
- Industrial
Description
Quick Connect Air Coupling, Industrial, Composite, Socket, Hose Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.