Shop PREVOST
See all product information
Create Account
COUPLER BODY
Mfr # ISI111252EB
Zoro # G923367270
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Max. Outside Dia.
1 7/16 in
Body Size - Quick Connect Air Couplings
1/2 in
Connection Type
Threaded
Operating Temperature - Minimum
5 Degrees F
Interchange Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISI111252EB
- Zoro #
- G923367270
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Industrial
- Connection Thread Type
- NPT
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
- Seal Material
- Nitrile
- Material
- Stainless Steel
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Flow Rate
- 130 cfm
- Max. Working Pressure @ 70 F
- 174 psi
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.