Shop PREVOST
See all product information
Create Account
COUPLER BODY
- Mfr # ISI111253EB
- Zoro # G423396732
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
5 Degrees F
Series
PREVO S1
Max. Outside Dia.
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISI111253EB
- Zoro #
- G423396732
- UPC #
- -
- Country of Origin
- France
Dimensions
- Max. Outside Dia.
- 1 7/16 in
- Thread Size
- 1/2"
- Overall Length
- 4 9/16 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Wire Rope Length
- 4 9/16 in
- Length
- 4 9/16 in
Details
- Material
- Stainless Steel
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Quick Connect Air Coupling
- Operating Temperature - Minimum
- 5 Degrees F
- Series
- PREVO S1
- Connection Type
- Threaded
- Interchange Type
- Industrial
- Max. Flow Rate
- 130 cfm
- Seal Material
- Nitrile
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, ISO 6150-B, MIL-C 4109F, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Thread Type
- NPT
Description
Quick Connect Air Coupling, Industrial, Stainless Steel, Socket, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.