Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI061253
Zoro # G023396798
product price:Â
$
65.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Interchange Type
Automotive
Max. Outside Dia.
1 3/16 in
Max. Flow Rate
29 cfm
Series
PREVO S1
Operating Temperature - Minimum
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI061253
- Zoro #
- G023396798
- UPC #
- -
- Country of Origin
- France
- Interchange Type
- Automotive
- Item
- Quick Connect Air Coupling
- Max. Flow Rate
- 29 cfm
- Series
- PREVO S1
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Threaded
- Material
- Composite
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Automotive, Composite, Male, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.