Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI061810
- Zoro # G923396874
product price:Â
$
63.55
/ea
Key Features
Max. Flow Rate
29 cfm
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
For Hose I.D.
3/8 in
Interchange Type
Automotive
Connection Type
Hose Barb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI061810
- Zoro #
- G923396874
- UPC #
- -
- Country of Origin
- France
- Max. Flow Rate
- 29 cfm
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- For Hose I.D.
- 3/8 in
- Interchange Type
- Automotive
- Connection Type
- Hose Barb
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Maximum
- 158 Degrees F
- Material
- Composite
- Item
- Quick Connect Air Coupling
- Series
- PREVO S1
- Seal Material
- Nitrile
Description
Quick Connect Air Coupling, Automotive, Composite, Hose Barb