Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI081202
Zoro # G323396733
product price:Â
$
95.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Working Pressure @ 70 F
174 psi
Connection Thread Type
NPT
Material
Composite
Interchange Type
Automotive
Thread Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI081202
- Zoro #
- G323396733
- UPC #
- -
- Country of Origin
- France
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Thread Type
- NPT
- Material
- Composite
- Interchange Type
- Automotive
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Operating Temperature - Minimum
- 5 Degrees F
- Item
- Quick Connect Air Coupling
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Flow Rate
- 72 cfm
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
Description
Quick Connect Air Coupling, Automotive, Composite, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.