Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI081203
- Zoro # G723397002
product price:Â
$
95.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
PREVO S1
Material
Composite
Seal Material
Nitrile
Operating Temperature - Minimum
5 Degrees F
Body Size - Quick Connect Air Couplings
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USI081203
- Zoro #
- G723397002
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Overall Length
- 3 5/8 in
- Thread Size
- 1/2"
- Max. Outside Dia.
- 1 5/16 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Details
- Item
- Quick Connect Air Coupling
- Series
- PREVO S1
- Material
- Composite
- Seal Material
- Nitrile
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Automotive
- Operating Temperature - Maximum
- 158 Degrees F
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Max. Working Pressure @ 70 F
- 174 psi
- Connection Type
- Threaded
- Connection Thread Type
- NPT
- Max. Flow Rate
- 72 cfm
Description
Quick Connect Air Coupling, Automotive, Composite, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.