Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI081253
Zoro # G123396841
product price:Â
$
99.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Threaded
Max. Working Pressure @ 70 F
174 psi
Overall Length
3 7/8 in
Max. Flow Rate
72 cfm
Seal Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI081253
- Zoro #
- G123396841
- UPC #
- -
- Country of Origin
- France
- Connection Type
- Threaded
- Item
- Quick Connect Air Coupling
- Max. Working Pressure @ 70 F
- 174 psi
- Max. Flow Rate
- 72 cfm
- Seal Material
- Nitrile
- Connection Thread Type
- NPT
- Series
- PREVO S1
- Operating Temperature - Maximum
- 158 Degrees F
- Material
- Composite
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Minimum
- 5 Degrees F
- Interchange Type
- Automotive
Description
Quick Connect Air Coupling, Automotive, Composite, Male, Threaded