Shop PREVOST
See all product information
Create Account
COUPLER
Mfr # USI111202EB
Zoro # G323396856
product price:Â
$
137.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Overall Length
3 15/16 in
Series
PREVO S1
Max. Working Pressure @ 70 F
174 psi
Operating Temperature - Minimum
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USI111202EB
- Zoro #
- G323396856
- UPC #
- -
- Country of Origin
- France
- Material
- Stainless Steel
- Series
- PREVO S1
- Max. Working Pressure @ 70 F
- 174 psi
- Operating Temperature - Minimum
- 5 Degrees F
- Max. Flow Rate
- 105 cfm
- Item
- Quick Connect Air Coupling
- Operating Temperature - Maximum
- 158 Degrees F
- Connection Thread Type
- NPT
- Interchange Type
- Automotive
- Connection Type
- Threaded
- Seal Material
- Nitrile
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Automotive, Stainless Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.