Shop PREVOST
See all product information
Create Account
COUPLER
- Mfr # USI111253EB
- Zoro # G023396729
product price:Â
$
136.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Flow Rate
105 cfm
Overall Length
4 9/16 in
Connection Thread Type
NPT
Connection Type
Threaded
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USI111253EB
- Zoro #
- G023396729
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 4 9/16 in
- Thread Size
- 1/2"
- Max. Outside Dia.
- 1 7/16 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Wire Rope Length
- 4 9/16 in
- Length
- 4 9/16 in
Details
- Max. Flow Rate
- 105 cfm
- Connection Thread Type
- NPT
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Operating Temperature - Minimum
- 5 Degrees F
- Item
- Quick Connect Air Coupling
- Max. Working Pressure @ 70 F
- 174 psi
- Material
- Stainless Steel
- Interchange Type
- Automotive
- Seal Material
- Nitrile
- Operating Temperature - Maximum
- 158 Degrees F
- Series
- PREVO S1
Description
Quick Connect Air Coupling, Automotive, Stainless Steel, Male, Threaded