Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Coupler, 1/2" Hose Barb

  • Mfr # ERC 071813

  • Zoro # G6172717


product price: $33.89
/ea

Key Features

Coupling Component
Quick Coupler Plug
Barb Size
1/2"
Thread Size
1/2"
Temp. Range
5 Degrees F to 158 Degrees F
Max. Working Pressure @ 70 F
174 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERC 071813
Zoro #
G6172717
UPC #
-
Country of Origin
France

Dimensions

Barb Size
1/2"
Thread Size
1/2"

Details

Item
High Flow Coupler,1/2" Hose Barb
Coupling Component
Quick Coupler Plug
Temp. Range
5 Degrees F to 158 Degrees F
Max. Working Pressure @ 70 F
174 psi

Description

High Flow Coupler,1/2 In. Hose Barb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.