Zoro Homepage

Hose Reel, 1/2" Hose Dia., 33 ft. Length, 175 psi, Mounting: Bracket

  • Mfr # DGF 1310IS

  • Zoro # G6174056


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
175 psi
Hose Inside Dia.
1/2"
Hose Length
33 ft.
Overall Length
20.47"
Mounting
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGF 1310IS
Zoro #
G6174056
UPC #
-
Country of Origin
France

Dimensions

Hose Inside Dia.
1/2"
Hose Length
33 ft.
Overall Length
20.47"

Details

Item
Hose Reel
Max. Pressure
175 psi
Mounting
Bracket
Media - Hose Reels
Compressed Air
Housing Material
Galvanized steel
Hose Included
Yes
Finish - Hose Reels
Powder Coated
Includes Hose
Yes

Description

Hose Reel,1/2 In.x50 ft.,Ind Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.