Hose Reel, 3/8" Hose Dia., 50 ft. Length, 175 psi, Overall Length: 19.09"
Mfr # DMO 1015IS
Zoro # G6173505
product price:Â $765.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Length
19.09"
Mounting
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMO 1015IS
Zoro #
G6173505
UPC #
-
Country of Origin
France
Dimensions
Hose Inside Dia.
3/8"
Hose Length
50 ft.
Overall Length
19.09"
Details
Item
Hose Reel
Max. Pressure
175 psi
Mounting
Bracket
Media - Hose Reels
Compressed Air
Finish - Hose Reels
Powder Coated
Housing Material
Galvanized steel
Hose Included
Yes
Includes Hose
Yes
Description
Hose Reel,3/8 In.x50 ft.,Ind Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.