Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi, Finish - Hose Reels: Powder Coated
- Mfr # DLO 1625US
- Zoro # G6173785
product price:Â
$
2,144.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
175 psi
Hose Inside Dia.
5/8"
Hose Length
82 ft.
Overall Length
24.21"
Mounting
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLO 1625US
- Zoro #
- G6173785
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hose Inside Dia.
- 5/8"
- Hose Length
- 82 ft.
- Overall Length
- 24.21"
Details
- Item
- Hose Reel
- Max. Pressure
- 175 psi
- Mounting
- Bracket
- Media - Hose Reels
- Compressed Air
- Finish - Hose Reels
- Powder Coated
- Housing Material
- Galvanized steel
Description
Hose Reel,5/8 In.x82 ft.,USI Coupler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.