Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Safety Coupler, 3/8" FNPT, Quick Connect Air Coupling Body Size: 1/2"

  • Mfr # ISG 111202

  • Zoro # G6171466


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Interchange Type
Industrial
Material
Composite
Coupling Component
Quick Coupler Plug
Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISG 111202
Zoro #
G6171466
UPC #
-
Country of Origin
France

Dimensions

Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/2"

Details

Item
Industrial Safety Coupler,3/8" FNPT
Interchange Type
Industrial
Material
Composite
Coupling Component
Quick Coupler Plug
Temp. Range
5 Degrees F to 158 Degrees F
Max. Working Pressure @ 70 F
174 psi

Description

Industrial Safety Coupler,3/8 In. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.