Zoro Homepage

OSHA Silent Nozzle, 1/4" FNPT

  • Mfr # 27202 SIL

  • Zoro # G6174771


product price: $19.99
/ea

Key Features

Body Material
Polyamide Composite
Inlet Size
1/4 in FNPT
Overall Length
163 mm
Max. dBA
77
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202 SIL
Zoro #
G6174771
UPC #
-
Country of Origin
France

Dimensions

Inlet Size
1/4 in FNPT
Overall Length
163 mm
Air Gun Inlet Size
1/4" (F)NPT

Details

Body Material
Polyamide Composite
Max. dBA
77
Standards
OSHA
Air Consumption
7.1 cfm
Item
OSHA Silent Nozzle,1/4" FNPT
Compatible with Series
27202
Nozzle Tip Material
Polyamide Composite
Number of Pieces
1
Compatible with Product Type
Blow Guns
Compatible with Manufacturer Part Number
27202 MB13OSHAP, 27202 OSHAP, 27202 SILP
Sound Level
77 dBA
Nozzle Type
Safety

Description

OSHA Silent Nozzle,1/4 In. FNPT, Compatible with Manufacturer Part Number 27202 MB13OSHAP, 27202 OSHAP, 27202 SILP, Nozzle Tip Material Polyamide Composite, Overall Length 163 mm, Inlet Size 1/4 in FNPT, Sound Level 77 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.