Zoro Homepage

OSHA Venturi Nozzle Blow Gun

  • Mfr # 27202 OSHA

  • Zoro # G6174808


product price: $25.89
/ea

Key Features

Body Material
Polyamide
Overall Length
168 mm
Air Inlet
1/4 in NPT Female
Color
Blue
Max. dBA
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202 OSHA
Zoro #
G6174808
UPC #
-
Country of Origin
France

Dimensions

Overall Length
168 mm
Air Gun Inlet Size
1/4" (F)NPT
Overall Width
141 mm
Air Inlet Size
1/4 in

Details

Body Material
Polyamide
Air Inlet
1/4 in NPT Female
Color
Blue
Max. dBA
90
Standards
OSHA
Item
OSHA Venturi Nozzle Blow Gun
Air Consumption
7.7 scfm
Maximum Inlet Pressure
145 psi
Air Inlet Type
NPT
Air Inlet Gender
Female
Sound Level
90 dB

Description

OSHA Venturi Nozzle Blow Gun, Sound Level 90 dB, Body Material Polyamide, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.