Shop PREVOST
See all product information
Create Account
PLUG
- Mfr # ERP076201
- Zoro # G723396975
product price:Â
$
4.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Thread Type
NPT
Body Size - Quick Connect Air Couplings
3/8 in
Thread Size
1/4"
Interchange Type
Hi Flow Interchange
Overall Length
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERP076201
- Zoro #
- G723396975
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Thread Size
- 1/4"
- Overall Length
- 1 9/16 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Details
- Connection Thread Type
- NPT
- Interchange Type
- Hi Flow Interchange
- Connection Type
- Threaded
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Material
- Steel
- Item
- Quick Connect Air Coupling
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Female, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.