Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP076251
Zoro # G023396859
product price:Â
$
4.15
/ea
Key Features
Material
Steel
Interchange Type
Hi Flow Interchange
Thread Size
3/8"
Connection Type
Threaded
Overall Length
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERP076251
- Zoro #
- G023396859
- UPC #
- -
- Country of Origin
- France
Dimensions
- Thread Size
- 3/8"
- Overall Length
- 1 9/16 in
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Details
- Item
- Quick Connect Air Coupling
- Material
- Steel
- Interchange Type
- Hi Flow Interchange
- Connection Type
- Threaded
- Connection Thread Type
- NPT
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Male, Threaded