Shop PREVOST
See all product information
Create Account
PLUG
Mfr # ERP076813
Zoro # G123367223
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Standards
ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
Body Size - Quick Connect Air Couplings
3/8 in
Material
Steel
Interchange Type
Hi Flow Interchange
For Hose I.D.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERP076813
- Zoro #
- G123367223
- UPC #
- -
- Country of Origin
- France
Dimensions
- Body Size - Quick Connect Air Couplings
- 3/8 in
- Barb Size
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Standards
- ATEX, DQS-ISO 9001, ISO 4414, REACH, RoHS Compliant, TUV SUD-ISO 9001
- Item
- Quick Connect Air Coupling
- Material
- Steel
- Interchange Type
- Hi Flow Interchange
- For Hose I.D.
- 1/2 in
- Connection Type
- Hose Barb
Description
Quick Connect Air Coupling, Hi Flow Interchange, Steel, Plug, Hose Barb