Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Model Blow Gun, w/OSHA Nozzle, Overall Length: 98mm

  • Mfr # IPG 06OSH

  • Zoro # G6170039


product price: $20.55
/ea

Key Features

Body Material
Polyamide Composite
Overall Length
98mm
Max. dBA
89
Air Consumption
8.2 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPG 06OSH
Zoro #
G6170039
UPC #
00685650065274
Country of Origin
France

Dimensions

Overall Length
98mm

Details

Body Material
Polyamide Composite
Max. dBA
89
Item
Pocket Model Blow Gun,w/OSHA Nozzle
Air Consumption
8.2 scfm

Description

Pocket Model Blow Gun,w/OSHA Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.