PVS-USI061201 0.25 in. FNPT Truflate Safety Air Coupler
- Mfr # PVS-USI061201
- Zoro # G703901618
product price:Â
$
67.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVS-USI061201
- Zoro #
- G703901618
- UPC #
- 3660058195577
- Country of Origin
- China
Description
Features
- Automotive Truflate style
- NPT female end, one handed push button release, Safety mechanism - Push once to remove air within hose/line, once coupler reaches 0 PSI fitting will release from coupler
- Eliminates hose whip while removing line
- Type: Coupler
- Size: 0.25"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.