Zoro Homepage

Safety Quick Coupling, 3/8" FNPT

  • Mfr # ASI 061202

  • Zoro # G6174625


product price: $44.49
/ea

Key Features

Material
Composite
Coupling Component
Quick Coupler Plug
Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/4"
Temp. Range
5 Degrees F to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI 061202
Zoro #
G6174625
UPC #
-
Country of Origin
France

Dimensions

Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/4"

Details

Item
Safety Quick Coupling,3/8" FNPT
Material
Composite
Coupling Component
Quick Coupler Plug
Temp. Range
5 Degrees F to 158 Degrees F
Max. Working Pressure @ 70 F
174 psi

Description

Safety Quick Coupling,3/8 In. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.