Standard Model Blow Gun, w/OSHA Nozzle
Mfr # ABG 06OSH
Zoro # G6170011
product price: $18.19
/eaKey Features
Body Material
Polyamide
Overall Length
115 mm
Color
Black, Yellow
Max. dBA
87
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABG 06OSH
Zoro #
G6170011
UPC #
-
Country of Origin
France
Dimensions
Overall Length
115 mm
Overall Width
97 mm
Details
Body Material
Polyamide
Color
Black, Yellow
Max. dBA
87
Standards
OSHA
Item
Standard Model Blow Gun,w/OSHA Nozzle
Air Consumption
13 cu m/hr
Maximum Inlet Pressure
12 bar
Sound Level
87 dB
Description
Standard Model Blow Gun,w/OSHA Nozzle, Pistol, Sound Level 87 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.