Standard Model Blow Gun, w/OSHA Nozzle
Mfr # IBG 06OSH
Zoro # G6170048
product price: $19.39
/eaKey Features
Body Material
Polyamide
Overall Length
116 mm
Color
Black, Blue
Max. dBA
87
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBG 06OSH
Zoro #
G6170048
UPC #
-
Country of Origin
France
Dimensions
Overall Length
116 mm
Overall Width
97 mm
Details
Body Material
Polyamide
Color
Black, Blue
Max. dBA
87
Standards
OSHA
Air Consumption
13 cu m/hr
Item
Standard Model Blow Gun,w/OSHA Nozzle
Maximum Inlet Pressure
12 bar
Sound Level
87 dB
Description
Standard Model Blow Gun,w/OSHA Nozzle, Pistol, Sound Level 87 dB, Body Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.