Zoro Homepage

TruFlate Coupler, 1/4" MNPT

  • Mfr # URC 061251

  • Zoro # G6170958


product price: $39.19
/ea

Key Features

Interchange Type
Tru-Flate-Automotive
Coupling Component
Quick Coupler Body
Thread Size
1/4"
Body Size - Quick Connect Air Couplings
1/4"
Temp. Range
5 Degrees F to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URC 061251
Zoro #
G6170958
UPC #
-
Country of Origin
France

Dimensions

Thread Size
1/4"
Body Size - Quick Connect Air Couplings
1/4"

Details

Item
TruFlate Coupler,1/4" MNPT
Interchange Type
Tru-Flate-Automotive
Coupling Component
Quick Coupler Body
Temp. Range
5 Degrees F to 158 Degrees F
Max. Working Pressure @ 70 F
174 psi

Description

TruFlate Coupler,1/4 In. MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.