Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP-850B-B Clean Life Small Flight Cage - Black

  • Mfr # PP-850B/B

  • Zoro # G815824034


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-850B/B
Zoro #
G815824034
UPC #
048081085042
Country of Origin
China

Description

Features: -Cage Dimensions: 18in L x 18in W x 24in H -Base Dimensions: 22in L x 22in W -1/2in Wire Spacing -Wire Gauge: 13 & 16 -Superior construction -Available in four colors: -Black Base with Black Wire -Green Base with White Wire -Red Base with Black Wire -White Base with White Wire -Uniquely molded plastic base -Integrated seed guard Every detail of the Clean Life Flight Cage system has been designed for form functionality and affordability. The intelligent design and patented features of the Clean Life system reduce or eliminate scattered debris and make cage cleaning a snap.Bird owners will spend more time enjoying their birds and the birds will thrive in the cleaner living environment.Clean Life bird cages feature a uniquely molded plastic base with built-in seed guard and are the only plastic-based cages on the market with a pull-out bottom grille.The lower positioned cups help contain mess and keep the cage area free of debris.The elevated body mesh also prevents debris from getting stuck at traditional catch points along the bottom of the bird cage.These cages include 2 plastic cups 2 perches and are designed for parakeets cockatiels and other small-medium birds.Additional Features: -Built-in seed guard along with elevated cage body and lower cup placement reduces seed debris -Elevated cage body eliminates most common debris catch points -Creates a path for seeds and other debris to flow back into the cage -Eliminates debris transfer between stacked cages -Pull out bottom grille and drawer -Snug-fit Squeegee-edged removable drawer: -Tight fitting flared edges eliminate debris build up and catch areas -Eliminates gap between base and drawer -Debris flows directly into drawer -Removable bottom grille: -Front access removable grille -Grille slides out and back in easily for quick cleaning -Allows for easy cleaning without cage disassembly -2 Plastic cups included -2 Perches included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.