This item is Discontinued.

Prevue Hendryx Prevue Pet Products Mimic Me Voice-Recording Unit 62900 62900

This item is Discontinued.

Prevue Hendryx

Prevue Pet Products Mimic Me Voice-Recording Unit 62900 (Discontinued)

Mfr # 62900
Zoro # G504043883
UPC # 48081629000
Country of Origin China
Category Pet Beds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62900
Zoro #
G504043883
UPC #
48081629000
Country of Origin
China

Description

helps bird owners teach their pet new words and phrases, in their own true voice. Recording words and phrases in your own voice will help you teach your bird to talk. You'll love the connection and your bird will love the attention! Birds are social creatures and desire the opportunity to interact. Speaking birds already mimic sounds they hear regularly; the more language they are exposed to, the more they will learn to mimic, or talk! Mimic Me has been engineered for high quality sound and is very easy to use, assisting you in teaching your bird new words and phrases through repetition. Simply record your message and press Play - the recording will play back your words, phrases or brief songs (up to 10 seconds long) in one of two repetition modes. Messages can be different for either of the two modes and can be recorded over repeatedly. Mode A will play your recorded message 12 times, then stop. It will repeat the message 12 times, every 15 minutes, until Mimic Me is switched off. Mode B will play your recorded message 12 times, then stop. It will repeat the message 12 times, every 10 minutes, for two hours. This product has been designed to be a professional tool to enhance the learning experience of your bird, please note this is not a toy. Do not place inside your bird's cage or leave it where your bird can get at it. This is a training device. Three AAA batteries are included.
  • Teach your bird new words and phrases in your own voice and tonal inflections
  • High quality sound plays back your words or phrases in your choice of two repetition modes
  • Intellectual stimulation for your bird – you’ll love the connection and your bird will love the attention
  • Easy to use, three AAA batteries included
  • Voice-Recording unit measures 2 1⁄2” Long and 3” High
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.