
18 in. x 18 in. x 57 in. Wrought Iron Select Cage - Pewter
Mfr # 3151W
Zoro # G915824033
product price:Â $441.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3151W
Zoro #
G915824033
UPC #
48081315132
Country of Origin
China
Description
Wrought Iron Select Cage in Pewter offers quality craftsmanship at an affordable cost.Constructed of wrought iron with a cagetop playstand to keep your bird entertained and content a heavy-duty push button lock keeps your bird securely inside the cage when playtime is over.This select bird cage also includes four stainless steel cups two wood perches and a castered stand for portability.Both drawers and bottom grille are removable for ease of cleaning while the rounded corner seed guards control mess around the cage.Our Select Series cage offers quality craftsmanship at an excellent value.Includes a cage stand with 4 stainless steel ball bearing easy rolling casters.The 2 interior cups are accessible from the outside so you never have to reach inside the cage.-2 solid wood perches.-4 stainless steel cups 2 inside 2 outside all fully accessible from the outside.-Seed guard with rounded corners.-Pull out grill with grill clip.-Pull out tray.-Cage wall between the lower grate and lower tray.-Heavy duty push button safety lock.-Second gravity door lock for extra security.-4 stainless steel easy rolling casters.-Playpen top.-Hex head bird proof screws and wrench.-Cage stand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.