3152SAGE 24 in. x 20 in. x 60 in. Wrought Iron Select Cage - Sage

  • Mfr # 3152SAGE

  • Zoro # G503743289


product price:  $536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3152SAGE
Zoro #
G503743289
UPC #
48081315255
Country of Origin
China

Description

Wrought Iron Select Cage in Sage offers quality craftsmanship at an affordable cost. Constructed of wrought iron with a cagetop playstand to keep your bird entertained and content, a heavy-duty push button lock keeps your bird securely inside the cage when playtime is over. This select bird cage also includes four stainless steel cups, two wood perches and a castered stand for portability. Both drawers and bottom grille are removable for ease of cleaning while the rounded corner seed guards control mess around the cage. The Prevue 3152 Select Series cage offers quality craftsmanship at an excellent value! With 4 stainless steel cups, 2 solid wood perches, a rounded corner seed guard, a pull-out tray and grill with grill clip, and a playpen top, this is a great habitat for your feathered pet. The included Select Signature cage stand has rolling casters so you can easily move the cage to clean or give your pet a change of scenery. The heavy duty push-button door lock ensures your pet's safety.
  • Outside dimensions: 34"L x 30"D x 64-1/2"H.
  • Inside dimensions: 24"L x 20"D x 34-3/4"H.
  • 3/4" Wire spacing.
  • 4 Stainless steel cups.
  • 2 Solid wood perches.
  • Rounded corner seed guard.
  • Pull-out tray.
  • Pull-out grill with grill clip.
  • Playpen top.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.