This item is Discontinued.

This item is Discontinued.
Prevue Pet Products 3159 Double Roof Bird Cage with Playtop - Black (Discontinued)
Mfr #
3159
Zoro #
G203728777
UPC # 48081315910
Country of Origin China
Category Pet Crates & Carriers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3159
Zoro #
G203728777
UPC #
48081315910
Country of Origin
China
Description
Double Roof Bird Cage with Playtop utilizes a unique design to provide ample space for your parrot or other large bird. Open the sliding door to the exterior playtop area, which contains toy/treat hooks, cupholders, perch and a ladder, for even more room to explore! The pull out bottom grille and tray, combined with a rounded corner seed guard, help contain mess and make cleaning quick and easy. The unique 2-in-1 front door opens down as a landing-style door or swings out for full access to the entire cage. The entire front door is 10'w x 26 3/4'h, with the drop-down door measuring 12'h. The triple toy hook design provides lots of space for hanging multiple toys or treats. The pull-out bottom grille and tray, along with the rounded corner seed guard, help contain mess and make cleaning quick and easy. Double cups both inside and outside the cage provide plenty of room for storing food, water and treats. Also, there is a slide-out door between the cage and playtop area that lets birds move easily from one area to the other.
Unique 2 in 1 front door opens down as a landing or swings out for easy access to the cage interior.
Hard, baked enamel finish (powder coated).
Black Hammertone finish.
Rounded corner seed guards.
4 Large stainless steel non-tip feeding bowls.
1-1/8" Diam. hardwood perches.
Slip-in Mesh panel construction for ease of assembly and replacement.
Constructed from 8 gauge and 9 gauge diam. wire and utilizes a flathead hex bolt assembly that birds cannot unscrew.
Easy-roll casters Black hammertone, powder -coated finish.
Roomy dometop, and playtop design.
Cage stand base features easy-rolling caster.
Includes 3 wood perches, 4 stainless steel cups.
Exterior playtop area with toy / treat hooks, cupholders, perch and ladder.
Wrought iron construction, unique 2-in-1 front door opens down(landing style) or swings out(traditional).
Material: Powder Coated Metal.
Exterior dim: 63.5" H x 36.5" W x 27.38" D.
Interior dim: 55" H x 27"W x 36" L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.