
2-in-1 Laser Tape, 98 ft. w/Laser, 16 ft. w/Tape, 98ft./16ft Single Pack (Discontinued)
- Mfr # PLT30C
- Zoro # G500954886
Specifications
Product Information
Details
Description
Are you ready to make your work a little easier? When it comes to measuring long distances, this PREXISO 2-in-1 Tape Measurer combines a Laser Measurer to its bag of tricks, saving you time and energy by not having to walk each measurement when measuring large areas. This professional-grade laser tape measurer has a 98 ft. (30m) laser distance with 16 ft. (5m) of tape length. The laser features an on/off button, as well as a button for taking measurements. The LCD screen has a backlight display for easy reading, and an attachable belt clip for use and carry. This measuring tool requires two (2) AAA batteries that are included. Order yours today and discover how these innovative PREXISO tools can simplify your projects to complete them in a shorter amount of time.
- •Measuring distance: 0.45-30M Accuracy: plus or minus 5 mm. Unit: Metric Tool size: 78H x 80W x 43T mm., included belt clip Batteries: 2xAAA alkaline batteries
- •30m laser distance measure with 5m tape
- •Tape blade: 5m x 0.19m nylon blade
- •2 button : Turn on/off, Measurement, unit switch
- •2-AAA alkaline batteries and belt clip included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.