Shop PRIME-LINE

250MM 10 in. Scaffold Level w/Magnetic Base, Diecast Aluminum Single Pack

  • Mfr # PSL250M

  • Zoro # G600954823


product price:  $27.65
/ea

Key Features

Length (In.)
10 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSL250M
Zoro #
G600954823
UPC #
840128500057
Country of Origin
China

Dimensions

Length (In.)
10 in.

Description

Looking for a quality level you can use on smaller jobs? This 10-inch PREXISO scaffold level is built tough to match the dependability required by the professionals. Use this level for quick and accurate measurements of 90, 45 and 180 degree readings when working with metal materials. The diecast aluminum body of this level adds strength and durability, while the magnetic base allows for hands-free operation on most metallic surfaces. Every Do-It-Yourselfer, and professional should have a scaffold level in their toolbox, so order yours today and work easier tomorrow.


  • •Bubble level allows for 90, 45 and 180 degree leveling
  • •Accuracy: 0.5mm/m, 3 easy view vials: 45 degree, 90 degree and 180 degree
  • •Frame is constructed of diecast aluminum for strength and durability
  • •Level features a magnetic base for working with most metallic surfaces
  • •Includes three large easy-to-read vials

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.