Shop PRIME-LINE
See all product information
Create Account
290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack
Mfr # PTD250V
Zoro # G600954830
product price:Â $69.19
/eaKey Features
Length (In.)
11 in.
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PTD250V
Zoro #
G600954830
UPC #
840128500026
Country of Origin
China
Dimensions
Length (In.)
11 in.
Details
Color
Black
Description
Looking for a quality level you can use on smaller jobs? This 11-inch PREXISO level is built tough to match the dependability required by professionals. Use this digital level for quick and accurate measurements of different degrees over a variety of surfaces and finishes of materials. Its measuring range is 0 degree - 360 degree, and it features a hold and lock measurement device. It comes with a large digital display with a backlight for easy reading in low-lighting situations. The display will flip automatically when it is positioned upside down, providing the user with a right-side-up readout. Every Do-It-Yourselfer, and professional should have a laser level in their toolbox, so order this one today and work easier tomorrow.Constructed of diecast aluminum and plastic materials Comes black in color with white highlights Designed for use with installation of various products and materials whose level install is required Features a strong magnetic base with a 90-degree, 45-degree and a 180-degree leveling glasses Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.