360-Degree Cross Line Laser w/Tripod, Durable Housing Single Pack

  • Mfr # PLC360T

  • Zoro # G700954877


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Laser Projection
50ft
Material
Aluminum
Features
This laser features a manual mode that allows the user to lock the line and set the level at any desired angle. The aluminum constructed tripod can raise the laser up to 60-inch above the ground, The cross line leveler can be wall or tripod mounted to help you complete a variety of tasks.
Application
For use when laying tile, hanging cabinetry, installing fixtures, hanging artwork.
Beam Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC360T
Zoro #
G700954877
UPC #
840128500194
Country of Origin
China

Details

Laser Projection
50ft
Material
Aluminum
Features
This laser features a manual mode that allows the user to lock the line and set the level at any desired angle. The aluminum constructed tripod can raise the laser up to 60-inch above the ground, The cross line leveler can be wall or tripod mounted to help you complete a variety of tasks.
Application
For use when laying tile, hanging cabinetry, installing fixtures, hanging artwork.
Beam Color
Yellow

Description

Getting ready to do a home improvement project where leveling, or perfect alignment will play a key role? If so, do not start without this PREXISO 360-Degree Cross Line Laser that comes complete with its own compact tripod. Whether you are about to lay tile, install new cabinets, cut in some recessed lights, or any other indoor project you need to center spot on, this laser leveler will provide you with precise markings fast and conveniently. The horizontal line coverage gives the user the ability to line up an entire room from one setup point. It also features a vertical projection of 120° for cross-line applications. It has a projection range of up to 50 ft. (15m), a leveling range of ±4 degrees, an accuracy of 0.15” at 32ft. / ±4mm@10m, and features a manual mode that can lock the line and set the level at any desired angle.
The compact tripod included with this set features a height-adjusting crank, it can raise the laser up to 60-inches from the floor, and it is constructed from anodized aluminum for durability. The mounting base is solid in construction and it can swivel, tilt and rotate for setting precise markings. The mounting base of this tripod is equipped with vials for ease of leveling. Order yours today and discover how these innovative PREXISO tools can make your projects easier and much faster to complete.
  • For use when laying tile, cabinetry, installing fixtures, hanging artwork, and much more
  • Lasers have a projection range of up to 50 ft. (15m) with an accuracy of 0.15 in. at 32ft
  • This laser features a manual mode that allows the user to lock the line and set the level at any desired angle
  • The aluminum constructed tripod can raise the laser up to 60-inches above the ground
  • The cross line leveler can be wall or tripod mounted to help you complete a variety of tasks
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.