Shop PRIME-LINE

600mm 24 in. Digital Level Angle Slope, Durable Construction Single Pack

  • Mfr # PTD600

  • Zoro # G200954834


product price:  $89.15
/ea

Key Features

Length (In.)
24in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTD600
Zoro #
G200954834
UPC #
840128500033
Country of Origin
China

Dimensions

Length (In.)
24in

Details

Item
Digital Level Angle Slope
Color
Gray

Description

Looking for a quality level you can use on smaller jobs? This 24-inch PREXISO level is built tough to match the dependability required by the professionals. Use this digital level for quick and accurate measurements of different degrees over a variety of surfaces and finishes of materials. Its measuring range is 0 degree - 360 degree, and it features a hold and lock measurement device. It comes with a large digital display with a backlight for easy reading in low-lighting situations. The display will flip automatically when it is positioned upside down, providing the user with a right-side-up readout. Every Do-It-Yourselfer, and professional should have a digital level in their toolbox, so order this one today and work easier tomorrow.
  • Digital and bubble level that allows for horizontal, vertical and sloped degree leveling
  • Measuring range: 0 to 360 degree (4 x 90 degree)
  • Accuracy is 0 degree and 90 degree, plus or minus 0.1 degree ; -1 degree to 89 degree, plus or minus 0.2 degree
  • The digital display flips when the level is positioned upside down to be able to read correctly
  • Features a large back-light display for use in low levels of light while offering easier reading
  • Also features a hold and lock measurement device for ease of operation
  • Overall length of this bubble and digital level is 24 in. for medium sized jobs
  • Comes with replaceable AAA batteries ready to use
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.