Black Half-Frame Clear Anti-Fog Lens Safety Glasses, Rubber Nosepiece, and Scratch Resistance

  • Mfr # SG40C/AF

  • Zoro # G621694302


product price:  $2.69
/pr
Sold in multiples of 3 for $8.07

Key Features

Polarized Lens
No
Frame Style
Half-Frame
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG40C/AF
Zoro #
G621694302
UPC #
810169800416
Country of Origin
Taiwan, Province of China

Details

Polarized Lens
No
Frame Style
Half-Frame
Item
Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Color
Clear
Lens Material
Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.