Clear Anti-Fog Rimless Safety Glasses, Rubber Temple Tips and Scratch Resistant

  • Mfr # SG20QC/AF

  • Zoro # G221694337


product price:  $2.25
/pr
Sold in multiples of 4 for $9.00

Key Features

Polarized Lens
No
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Rimless
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG20QC/AF
Zoro #
G221694337
UPC #
810054148739
Country of Origin
Taiwan, Province of China

Details

Polarized Lens
No
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Rimless
Item
Safety Glasses
Lens Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.