Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Rimless Safety Glasses, Rubber Temple Tips and Scratch Resistant

  • Mfr # SG20C

  • Zoro # G621694371


product price: $1.29
/pr
Sold in multiples of 6 for $7.74

Key Features

Lens Material
Polycarbonate
Lens Color
Clear
Frame Style
Rimless
Lens Coating
Anti-Scratch
Polarized Lens
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG20C
Zoro #
G621694371
UPC #
810054148715
Country of Origin
Taiwan, Province of China

Details

Lens Material
Polycarbonate
Lens Color
Clear
Frame Style
Rimless
Item
Safety Glasses
Lens Coating
Anti-Scratch
Polarized Lens
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.