Gray Anti-Fog Rimless Safety Glasses, Rubber Temple Tips and Scratch Resistant

  • Mfr # SG20QG/AF

  • Zoro # G721694325


product price:  $2.25
/pr
Sold in multiples of 4 for $9.00

Key Features

Frame Style
Rimless
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Polarized Lens
No
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG20QG/AF
Zoro #
G721694325
UPC #
810054148746
Country of Origin
Taiwan, Province of China

Details

Frame Style
Rimless
Lens Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Polarized Lens
No
Lens Material
Polycarbonate
Item
Safety Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.