Indoor/Outdoor Lens Rimless Safety Glasses, Rubber Temple Tips, Nosepiece, and Scratch Resistant

  • Mfr # SG30IO

  • Zoro # G621694296


product price:  $2.99
/pr
Sold in multiples of 3 for $8.97

Key Features

Lens Color
Indoor, Outdoor
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
No
Frame Style
Rimless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG30IO
Zoro #
G621694296
UPC #
810054148883
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Indoor, Outdoor
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
No
Frame Style
Rimless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.