Indoor/Outdoor Rimless Safety Glasses, Rubber Temple Tips and Scratch Resistant

  • Mfr # SG20IO

  • Zoro # G121694277


product price: $1.75
/pr
Sold in multiples of 5 for $8.75

Key Features

Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Rimless
Lens Color
Indoor/Outdoor
Polarized Lens
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG20IO
Zoro #
G121694277
UPC #
810054148753
Country of Origin
Taiwan, Province of China

Details

Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Style
Rimless
Lens Color
Indoor/Outdoor
Polarized Lens
No
Item
Safety Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.