Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blue Lens Safety Glasses, Frameless and Scratch Resistant

  • Mfr # SG10LB

  • Zoro # G821694348


product price: $1.65
/pr
Sold in multiples of 7 for $11.55

Key Features

Lens Coating
Anti-Scratch
Polarized Lens
No
Lens Color
Light Blue
Frame Style
Rimless
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG10LB
Zoro #
G821694348
UPC #
810054148692
Country of Origin
Taiwan, Province of China

Details

Lens Coating
Anti-Scratch
Polarized Lens
No
Lens Color
Light Blue
Frame Style
Rimless
Lens Material
Polycarbonate
Item
Safety Glasses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.