Metal Detectable Safety Glasses, Blue Lens with Anti-Fog and Anti Scratch Coating

  • Mfr # SG90B/AF

  • Zoro # G721694370


product price:  $5.55
/pr
Sold in multiples of 2 for $11.10

Key Features

Lens Color
Light Blue
Lens Coating
Anti-Scratch
Frame Style
Rimless
Metal Detectable
Yes
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG90B/AF
Zoro #
G721694370
UPC #
810169800775
Country of Origin
Taiwan, Province of China

Details

Lens Color
Light Blue
Lens Coating
Anti-Scratch
Frame Style
Rimless
Item
Safety Glasses
Metal Detectable
Yes
Lens Material
Polycarbonate
Polarized Lens
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.