Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Rimless Safety Glasses, Rubber Temple Tips and Scratch Resistant

  • Mfr # SG20OR

  • Zoro # G921694347


product price: $2.35
/pr
Sold in multiples of 5 for $11.75

Key Features

Polarized Lens
No
Lens Material
Polycarbonate
Frame Style
Rimless
Lens Color
Orange
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG20OR
Zoro #
G921694347
UPC #
810054148821
Country of Origin
Taiwan, Province of China

Details

Polarized Lens
No
Lens Material
Polycarbonate
Frame Style
Rimless
Item
Safety Glasses
Lens Color
Orange
Lens Coating
Anti-Scratch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.