Rimless Clear Lens Safety Glasses with Hi Vis Green and Black Temple, Rubber Nosepiece

  • Mfr # SG50C

  • Zoro # G121694307


product price:  $4.49
/pr
Sold in multiples of 2 for $8.98

Key Features

Lens Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
No
Frame Style
Rimless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG50C
Zoro #
G121694307
UPC #
810054148890
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
No
Frame Style
Rimless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.