Rimless Indoor/Outdoor Lens Safety Glasses with Hi Vis Green and Black Temple, Rubber Nosepiece
- Mfr # SG50IO
- Zoro # G421694342
product price:Â
$
6.15
/pr
Sold in multiples of 2Â prs for
$12.30
Key Features
Lens Color
Indoor, Outdoor
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
No
Frame Style
Rimless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG50IO
- Zoro #
- G421694342
- UPC #
- 810054148944
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Glasses
- Lens Color
- Indoor, Outdoor
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Polarized Lens
- No
- Frame Style
- Rimless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.